- Bulkhead Union
- 1/2" Tube O.D.
- 15/16-16 Thread
- Brass
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports.
| Fitting Description | Bulkhead Union |
| Connection Type | Tube to Male Thread |
| Thread Size | 15/16-16 |
| Material | Brass |
| Temperature Range [Min] | -10 °F |
| No. of Ends | 2 |
| Fitting Type | Bulkhead Union |
| Style | Push-In Bulkhead Union |
| Temperature Range [Max] | 200 °F |
| Tube O.D. | 1/2 in |
| Weight | 0.3 LB |

