- Bulkhead Union
- 3/8" Tube O.D.
- 3/4-16 Thread
- Brass
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports.
| No. of Ends | 2 |
| Connection Type | Tube to Male Thread |
| Temperature Range [Min] | -10 °F |
| Tube O.D. | 3/8 in |
| Thread Size | 3/4-16 |
| Fitting Type | Bulkhead Union |
| Material | Brass |
| Style | Push-In Bulkhead Union |
| Temperature Range [Max] | 200 °F |
| Fitting Description | Bulkhead Union |
| Weight | 0.122 LB |

