- Non-collapsible Chemical Booster Fire Hose
- 3/4 in Hose I.D.
- 100 ft Hose Length
- Red
| Hose Length | 100 ft |
| Pressure | 800 psi |
| Hose Application | Chemical Booster Fire Hose |
| Hose I.D. | 3/4 in |
| Color | Red |
| Weight | 47.0 LB |
| Hose Length | 100 ft |
| Pressure | 800 psi |
| Hose Application | Chemical Booster Fire Hose |
| Hose I.D. | 3/4 in |
| Color | Red |
| Weight | 47.0 LB |