- Aluminum Male Adapter X Male NPT
- Size 8" Boss-Lock
applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| Material | Aluminum |
| End Type | Male NPT |
| Type | Andrews, Boss-Lock |
| Fitting Description | Straight |
| Size Designation | 8 in |
| Weight | 21.4 LB |

