- Aluminum Male Adapter X Hose Shank
- Size 8" Boss-Lock
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
compliances
- 0
| Size Designation | 8 in |
| Material | Aluminum |
| End Type | Hose Shank |
| Fitting Description | Straight |
| Type | Andrews, Boss-Lock |
| Weight | 7.2 LB |

