Dixon Valve & Coupling
800AWSPAL
Cam & Groove Adapter Socket Weld to Schedule 40 Pipe
Item #103591730
- Aluminum Socket Weld to Schedule 40 Pipe
- Size 8"
- 50 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Fitting Description | Adapters for Welding |
| Material | Aluminum |
| Operating Pressure [Max] | 50 psi |
| Connection Type | Socket Weld to Schedule 40 Pipe |
| Size Designation | 8 in |
| Weight | 8.14 LB |
