- Cam and Groove Gasket
- Size 8"
- Viton®-A
- Black
| Size Designation | 8 in |
| Color | Black |
| Material | Viton®-A |
| Type | Cam and Groove Gasket |
| Weight | 0.37 LB |
| Size Designation | 8 in |
| Color | Black |
| Material | Viton®-A |
| Type | Cam and Groove Gasket |
| Weight | 0.37 LB |