
- Cam and Groove Gasket
- Size 8"
- Buna-N
- Black
features
- Color black, code stripe 1 blue
Size Designation | 8 in |
Color | Black |
Material | Buna-N |
Type | Cam and Groove Gasket |
Weight | 0.24 LB |

Size Designation | 8 in |
Color | Black |
Material | Buna-N |
Type | Cam and Groove Gasket |
Weight | 0.24 LB |