- Aluminum Male Adapter X Male NPT
- Size 8" Andrews
applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| Fitting Description | Straight |
| Material | Aluminum |
| Size Designation | 8 in |
| End Type | Male NPT |
| Type | Andrews, Boss-Lock |
| Weight | 11.21 LB |

