- Aluminum Dixon Coupler x 150# Flange
- Size 8"
- 50 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | Aluminum |
| Seal Material | Buna-N |
| Size Designation | 8 in |
| Coupling Type | Coupler x 150# Flange |
| Connection Type | Dixon Coupler x 150# Flange |
| Operating Pressure [Max] | 50 psi |
| Weight | 14.0 LB |

