- 356T6 Aluminum Type DC Dust Cap
- Size 8"
features
- 8 Dixon dust cap has 2 cam arms
| Type | Type DC Dust Cap |
| Seal Material | Buna-N |
| Material | 356T6 Aluminum |
| Size Designation | 8 in |
| Weight | 8.84 LB |
| Type | Type DC Dust Cap |
| Seal Material | Buna-N |
| Material | 356T6 Aluminum |
| Size Designation | 8 in |
| Weight | 8.84 LB |