- 8" Adapter x 150# ASA Flange
- Aluminum
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Fitting Description | Adapter |
| Type | Adapter x 150# ASA Flange |
| Size Designation | 8 in |
| Connection Type | Adapter x 150# Flange |
| Material | Aluminum |
| Operating Pressure [Max] | 50 psi |
| Weight | 22.86 LB |

