Dixon Valve & Coupling
75GTFACC
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Accordion Gasket
Item #101896535
- Cam and Groove Gasket
- Size 3/4"
- PTFE Accordion
- White
features
- Maximum working pressure 125 psi at 70 °F
compliances
- 0
| Material | PTFE Accordion |
| Color | White |
| Size Designation | 3/4 in |
| Type | Cam and Groove Gasket |
| Weight | 0.015 LB |
