Dixon Valve & Coupling
75AWSPSS
Cam & Groove Adapter Socket Weld to Schedule 40 Pipe
Item #103557176
- 316 Stainless Steel Socket Weld to Schedule 40 Pipe
- Size 3/4"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 3/4 in |
| Connection Type | Socket Weld to Schedule 40 Pipe |
| Material | 316 Stainless Steel |
| Fitting Description | Adapters for Welding |
| Operating Pressure [Max] | 250 psi |
| Weight | 0.22 LB |
