Skip to content Skip to navigation menu
Dixon Valve & Coupling75AWBPSTSS

75AWBPSTSS

Cam & Groove Adapter Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal Tubing
Item #103610338
  • 316 Stainless Steel Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing
  • Size 3/4"
  • 250 psi Max Operating Pressure
Dixon Valve & Coupling75AWBPSTSS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 316 Stainless Steel Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing
  • Size 3/4"
  • 250 psi Max Operating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations
Fitting Description Adapters for Welding
Material 316 Stainless Steel
Operating Pressure [Max] 250 psi
Connection Type Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing
Size Designation 3/4 in
Weight 0.39 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison