- Stainless Steel Male Adapter X Male NPT
- Size 3/4" x 1/2"
applications
- Designed for use with liquids consult Dixon for specific recommendations
| End Type | Male NPT |
| Fitting Description | Straight |
| Type | Andrews, Boss-Lock |
| Size Designation | 3/4 in x 1/2 in |
| Material | Stainless Steel |
| Weight | 0.33 LB |

