- Brass Male Adapter X Male NPT
- Size 3/4" x 1/2"
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Fitting Description | Straight |
| Material | Brass |
| Size Designation | 3/4 in x 1/2 in |
| End Type | Male NPT |
| Type | Andrews, Boss-Lock |
| Weight | 0.58 LB |

