- Brass Male Adapter X Hose Shank
- Size 3/4" x 1/2"
| Type | Andrews, Boss-Lock |
| Fitting Description | Straight |
| Material | Brass |
| End Type | Hose Shank |
| Size Designation | 3/4 in x 1/2 in |
| Weight | 0.382 LB |
| Type | Andrews, Boss-Lock |
| Fitting Description | Straight |
| Material | Brass |
| End Type | Hose Shank |
| Size Designation | 3/4 in x 1/2 in |
| Weight | 0.382 LB |