- Aluminum Male Adapter x Hose Shank
- Size 3/4" x 1/2"
- Straight
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
compliances
- 0
| Size Designation | 3/4 in x 1/2 in |
| Fitting Description | Straight |
| Type | N/A |
| Material | Aluminum |
| End Type | Hose Shank |
| Weight | 0.13 LB |

