- Boss Type Clamp
- Plated Malleable Iron
- 6" Hose ID
- 6 7/8" - 7 3/8" Hose OD
features
- 6-bolt type with 6 gripping fingers and 3 clamp sections
caution
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
| Hose I.D. | 6 in |
| Hose O.D. Range | 6 7/8 to 7 3/8 |
| Clamp Torque | 200 lbf |
| Material | Plated Malleable Iron |
| Weight | 26.5 LB |

