Dixon Valve & Coupling
75-G-TF-VI
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101916891
- Cam and Groove Envelope Gasket
- Size 3/4"
- PTFE with Viton® Filler
- White
- Black
features
- Color-coded stripes on outer diameter of gasket
| Material | PTFE with Viton® Filler |
| Color | White, Black |
| Type | Cam and Groove Envelope Gasket |
| Size Designation | 3/4 in |
| Weight | 0.013 LB |
