Dixon Valve & Coupling
75-G-TES
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Encapsulated Gasket
Item #101896115
- Cam and Groove Gasket
- Size 3/4"
- PTFE Encapsulated Silicone
- Translucent
- Red
features
- Teflon® encapsulated silicone core
compliances
- 0
| Size Designation | 3/4 in |
| Material | PTFE Encapsulated Silicone |
| Type | Cam and Groove Gasket |
| Temperature Range [Max] | 225 °F |
| Color | Red, Translucent |
| Weight | 0.01 LB |
