
- Cam and Groove Gasket
- Size 3/4"
- Neoprene
- Black
features
- Black gasket with a red color-coded stripe on outer diameter of gasket
Type | Cam and Groove Gasket |
Color | Black |
Material | Neoprene |
Size Designation | 3/4 in |
Weight | 0.009 LB |

Type | Cam and Groove Gasket |
Color | Black |
Material | Neoprene |
Size Designation | 3/4 in |
Weight | 0.009 LB |