Skip to content Skip to navigation menu
Type F Adapter

75-F-PM

Type F Adapter
Item #101892745
  • Malleable Iron - Plated Male Adapter X Male NPT
  • Size 3/4"
Type F Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Malleable Iron - Plated Male Adapter X Male NPT
  • Size 3/4"

applications

  • Designed for use with liquids consult Dixon for specific recommendations

compliances

  • 0
Material Malleable Iron – Plated
Fitting Description Straight
Type Andrews, Boss-Lock
End Type Male NPT
Size Designation 3/4 in
Weight 0.44 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison