- 316 Stainless Steel Type DC Dust Cap
- Size 3/4"
| Size Designation | 3/4 in |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Type | Type DC Dust Cap |
| Weight | 0.36 LB |
| Size Designation | 3/4 in |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Type | Type DC Dust Cap |
| Weight | 0.36 LB |