- Brass Type DC Dust Cap
- Size 3/4"
| Size Designation | 3/4 in |
| Type | Type DC Dust Cap |
| Seal Material | Buna-N |
| Material | Brass |
| Weight | 0.43 LB |
| Size Designation | 3/4 in |
| Type | Type DC Dust Cap |
| Seal Material | Buna-N |
| Material | Brass |
| Weight | 0.43 LB |