Skip to content Skip to navigation menu
Dixon Cam & Groove Type DC Dust Cap

75-DC-AL

Dixon Cam & Groove Type DC Dust Cap
Item #101892928
  • 356T6 Aluminum Type DC Dust Cap
  • Size 3/4"
Dixon Cam & Groove Type DC Dust Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 356T6 Aluminum Type DC Dust Cap
  • Size 3/4"

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Type Type DC Dust Cap
Size Designation 3/4 in
Seal Material Buna-N
Material 356T6 Aluminum
Weight 0.175 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison