Dixon Valve & Coupling
75-A-PM
Dixon/Boss-Lock Cam & Groove Type A Adapter x Female NPT
Item #102225196
- Iron Male Adapter x Female NPT
- Size 3/4"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Size Designation | 3/4 in |
| Operating Pressure [Max] | 250 psi |
| Material | Iron |
| Fitting Description | Dixon/Boss-Lock Type A Adapter |
| Connection Type | Male Adapter x Female NPT |
| Weight | 0.27 LB |
