
- Male Swivel Branch Tee
- 5/32" Tube O.D.
- 1/8" (NPTF) Male Thread
- Brass
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports Pre-applied PTFE based pipe sealant on all male pipe threads saves customer additional labor.
Fitting Type | Male Swivel Branch Tee |
Fitting Description | Male Swivel Branch Tee |
Tube O.D. | 5/32 in |
Thread Type | NPTF |
Fitting Angle | 90° |
Material | Brass |
Temperature Range [Max] | 200 °F |
Temperature Range [Min] | -10 °F |
Male Thread | 1/8 in (NPTF) |
No. of Ends | 3 |
Style | Push-In Male Swivel Branch Tee |
Connection Type | Tube to Male NPTF |
End Types | Tubing & NPT |
Weight | 0.081 LB |
