
- Male Branch Tee
- 1/4" Tube O.D.
- 1/4" (NPTF) Male Thread
- Brass
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports Pre-applied PTFE based pipe sealant on all male pipe threads saves customer additional labor.
Fitting Description | Male Branch Tee |
Thread Type | NPTF |
Style | Push-In Male Branch Tee |
No. of Ends | 3 |
Fitting Angle | 90° |
Tube O.D. | 1/4 in |
Temperature Range [Max] | 200 °F |
End Types | Tubing & NPT |
Connection Type | Tube to Male NPTF |
Temperature Range [Min] | -10 °F |
Male Thread | 1/4 in (NPTF) |
Fitting Type | Male Branch Tee |
Material | Brass |
Weight | 0.093 LB |
