
- Male Swivel Run Tee
- 5/32" Tube O.D.
- 10-32 (UNF) Male Thread
- 90° Fitting
- Brass
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports Supplied with gasket
Tube O.D. | 5/32 in |
Thread Type | UNF |
End Types | Tubing & UNF |
Male Thread | 10-32 (UNF) |
Material | Brass |
Fitting Description | Male Run Swivel Tee |
Fitting Type | Male Run Swivel Tee |
Temperature Range [Max] | 200 °F |
Connection Type | Tube to UNF |
No. of Ends | 3 |
Style | Push-In Male Swivel Run Tee |
Fitting Angle | 90° |
Temperature Range [Min] | -10 °F |
Weight | 0.074 LB |
