- Female Elbow
- 1/4" Tube O.D.
- 1/8" (NPTF) Female Thread
- 90° Fitting
- Forged Brass
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports.
| Connection Type | Tube to Female NPTF |
| Thread Type | NPTF |
| No. of Ends | 2 |
| End Types | Tubing & NPT |
| Fitting Description | Female Elbow |
| Tube O.D. | 1/4 in |
| Fitting Type | Female Elbow |
| Temperature Range [Min] | -10 °F |
| Material | Forged Brass |
| Fitting Angle | 90° |
| Temperature Range [Max] | 200 °F |
| Female Thread | 1/8 in (NPTF) |
| Style | Push-In Female Elbow |
| Weight | 0.061 LB |

