- External Swage Uni-Range Male Coupling
- 3/8" Pipe Size
- Plated Carbon Steel
applications
- Recommended for use on most one or two wire braid reinforced hoses fiber reinforced braided or spiral with or without helical wire such as chemical high pressure air and water hoses and LP gas hoses.
features
- Arrives complete with factory assembled stem and ferrule combination
- The coupling system requires no bolts and results in a clean coupling with no protrusions The Holedall coupling provides long-lasting efficiency and safety.
| Material | Plated Carbon Steel |
| Hose O.D. Range | 23/32 in to 25/32 in |
| Hex Size | 3/4 in |
| Hose Cut-Off Factor | 1 9/16 in |
| Fitting Description | Uni-Range Male Coupling |
| Overall Length | 2.75 in |
| Thread Size | 3/8 NPTF |
| Hose I.D. | 3/8 in |
| Weight | 0.21 LB |

