- 3/4" Body Size Coupler w/ 3/4" Female NPTF
- Steel
features
- Patented coupler-stem retention system provides optimum performance during surge flow, burst and impulse pressure
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty grooved sleeves are highly versatile, rugged and ideal for bulkhead mounting
- Compliant with the parameters outlined in ISO16028
| Component | Coupler |
| Connection Type | Female NPTF |
| Connection Size | 3/4 |
| Body Material | Steel |
| Coupler Type | Push-To -Connect |
| Operating Pressure [Max] | 5,000.0 psi |
| Size | 3/4 in |
| Material | Steel |
| Series | HT Series |
| Body Size | 3/4 in |
| Weight | 1.7 LB |

