- 3/4" Body Size Dust Cap And Plug
features
- Combination dust cap/plug fits both female and male coupling halves
| Component | Dust Plug, Dust Cap |
| Body Material | Nitrile |
| Series | H Series |
| Body Size | 3/4 in |
| Weight | 0.1 LB |
| Component | Dust Plug, Dust Cap |
| Body Material | Nitrile |
| Series | H Series |
| Body Size | 3/4 in |
| Weight | 0.1 LB |