- Coupler
- 3/4 in Male NPTF
- Brass
features
- Smooth bore full-flow design ensures maximum flow with minimal pressure drop
| Body Size | 3/4 in |
| Component | Coupler |
| Body Material | Brass |
| Connection Size | 3/4 in |
| Connection Type | Male NPTF |
| Operating Pressure [Max] | 1,700 psi |
| Weight | 0.57 LB |

