- Male Swivel Elbow
- 3/8" Tube O.D.
- 1/8" (NPTF) Male Thread
- 90° Fitting
- Forged Brass
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports Pre-applied PTFE based pipe sealant on all male pipe threads saves customer additional labor.
| Temperature Range [Max] | 200 °F |
| Tube O.D. | 3/8 in |
| Fitting Description | Male Swivel Elbow |
| Fitting Angle | 90° |
| Fitting Type | Male Swivel Elbow |
| Style | Push-In Male Swivel Elbow |
| End Types | Tubing & NPT |
| Thread Type | NPTF |
| Male Thread | 1/8 in (NPTF) |
| Connection Type | Tube to Male NPTF |
| Material | Forged Brass |
| Temperature Range [Min] | -10 °F |
| No. of Ends | 2 |
| Weight | 0.083 LB |

