- 90° Swivel Nut Elbow
- 3/4-16 Male Thread Size
- 1/2-14 Female Thread Size
- Zinc Plated Steel
| Female Thread Size | 1/2-14 |
| Finish | Zinc Plated |
| No. of Ends | 2 |
| Fitting Type | 90° Swivel Elbow |
| End Types | O-Ring Boss & NPSM |
| Male Thread Size | 3/4-16 |
| Fitting Description | Swivel Nut Elbow |
| Fitting Angle | 90° |
| Material | Steel |
| Weight | 0.42 LB |

