Dixon Valve & Coupling
6901-16-20
90° SAE O-ring Boss x Female NPSM Swivel Nut Elbow
Item #104516288
- 90° Swivel Nut Elbow
- 1 5/16-12 Male Thread Size
- 1 1/4-11 1/2 Female Thread Size
- Zinc Plated Steel
| Fitting Description | Swivel Nut Elbow |
| Female Thread Size | 1 1/4-11 1/2 |
| Material | Steel |
| Male Thread Size | 1 5/16-12 |
| Finish | Zinc Plated |
| Fitting Angle | 90° |
| Fitting Type | 90° Swivel Elbow |
| End Types | O-Ring Boss & NPSM |
| No. of Ends | 2 |
| Weight | 1.93 LB |
