
- Male Connector
- 1/4" Tube O.D.
- 10-32 (UNF) Male Thread
- Brass
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports Supplied with gasket
Connection Type | Tube to UNF |
Temperature Range [Max] | 200 °F |
Thread Type | UNF |
End Types | Tubing & UNF |
Style | Push-In Male Connector |
Material | Brass |
Male Thread | 10-32 (UNF) |
Fitting Description | Male Connector |
Fitting Type | Male Connector |
Fitting Angle | Straight |
No. of Ends | 2 |
Tube O.D. | 1/4 in |
Temperature Range [Min] | -10 °F |
Weight | 0.024 LB |
