Dixon Valve & Coupling
688-16
Suction & Return Line Hydraulic Fittings, Female SAE (JIC) 37º Swivel Stem
Item #101664005
- Female SAE (JIC) 37º Swivel Stem
- 1" x 1" Tube O.D.
- Steel
- Plated
applications
- Designed and machined for hydraulic suction line applications using SAE100R4 hydraulic hose.
features
- Barbs provide easy assembly and maximum gripping action
| Material | Steel |
| Tube O.D. 2 | 1 in |
| Tube O.D. 1 | 1 in |
| Fitting Angle | Straight |
| End Types | Hydraulic Suction and Return Line |
| Fitting Description | Female SAE (JIC) 37º Swivel Stem |
| Thread B | 1-11 1/2 |
| Fitting Type | Suction and Return Line Hose Fittings |
| Finish | Plated |
| End Type | Hydraulic Suction and Return Line |
| No. of Ends | 2 |
| Weight | 0.37 LB |
