Dixon Valve & Coupling
688-12
Suction & Return Line Hydraulic Fittings, Female SAE (JIC) 37º Swivel Stem
Item #101919230
- Female SAE (JIC) 37º Swivel Stem
- 3/4" x 3/4 Tube O.D.
- Steel
- Plated
applications
- Designed and machined for hydraulic suction line applications using SAE100R4 hydraulic hose.
features
- Barbs provide easy assembly and maximum gripping action
| Thread B | 3/4-14 |
| End Type | Hydraulic Suction and Return Line |
| Finish | Plated |
| Fitting Type | Suction and Return Line Hose Fittings |
| Material | Steel |
| End Types | Hydraulic Suction and Return Line |
| Tube O.D. 2 | 3/4 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Tube O.D. 1 | 3/4 in |
| Fitting Description | Female SAE (JIC) 37º Swivel Stem |
| Weight | 0.277 LB |
