- Male Connector
- 3/16" Tube O.D.
- 10-32 (UNF) Male Thread
- Brass
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports Supplied with gasket
| Fitting Angle | Straight |
| Fitting Type | Male Connector |
| Tube O.D. | 3/16 in |
| Fitting Description | Male Connector |
| Thread Type | UNF |
| Temperature Range [Max] | 200 °F |
| Material | Brass |
| End Types | Tubing & UNF |
| Temperature Range [Min] | -10 °F |
| Connection Type | Tube to UNF |
| No. of Ends | 2 |
| Male Thread | 10-32 (UNF) |
| Style | Push-In Male Connector |
| Weight | 0.018 LB |

