- Straight Thread Branch Tee
- 3/4 x 3/4 Tube O.D.
- Steel
- Zinc Plated
| End Type | SAE |
| Material | Steel |
| Finish | Zinc Plated |
| End Types | SAE |
| Tube O.D. 2 | 3/4 in |
| Tube O.D. 3 | 3/4 in |
| Fitting Description | Straight Thread Branch Tee |
| Fitting Angle | Straight |
| Fitting Type | SAE O-Ring Fitting |
| Tube O.D. 1 | 3/4 in |
| No. of Ends | 3 |
| Thread A | 3/4-16 |
| Weight | 0.318 LB |

