Dixon Valve & Coupling
6602-8
37º Swivel Fittings, Male 37º Flare x Female 37º Swivel Tee
Item #104515628
- Male 37º Flare x Female 37º Swivel Run Tee
- 3/4 x 3/4 Tube O.D.
- Steel
- Zinc Plated
| No. of Ends | 3 |
| Tube O.D. 3 | 3/4 in |
| Material | Steel |
| End Type | Male 37º Flare x Female 37º Swivel Run Tee |
| End Types | Male 37º Flare x Female 37º Swivel Run Tee |
| Thread B | 3/4-16 |
| Fitting Angle | Straight |
| Finish | Zinc Plated |
| Tube O.D. 2 | 3/4 in |
| Thread A | 3/4-16 |
| Fitting Description | Male 37º Flare x Female 37º Swivel Run Tee |
| Fitting Type | Swivel Fitting |
| Tube O.D. 1 | 3/4 in |
| Temperature Range [Min] | 70 °F |
| Weight | 0.3 LB |
