Dixon Valve & Coupling
6602-6
37º Swivel Fittings, Male 37º Flare x Female 37º Swivel Tee
Item #104516416
- Male 37º Flare x Female 37º Swivel Run Tee
- 9/16 x 9/16 Tube O.D.
- Steel
- Zinc Plated
| End Type | Male 37º Flare x Female 37º Swivel Run Tee |
| Fitting Angle | Straight |
| Fitting Description | Male 37º Flare x Female 37º Swivel Run Tee |
| End Types | Male 37º Flare x Female 37º Swivel Run Tee |
| Finish | Zinc Plated |
| Temperature Range [Min] | 70 °F |
| Fitting Type | Swivel Fitting |
| No. of Ends | 3 |
| Material | Steel |
| Tube O.D. 1 | 9/16 in |
| Tube O.D. 2 | 9/16 in |
| Tube O.D. 3 | 9/16 in |
| Thread B | 9/16-18 |
| Thread A | 9/16-18 |
| Weight | 0.156 LB |
