- Swivel Tee
- 3/4-16 Male Thread
- 3/4-16 Female Thread
- 4000 psi Working Pressure
- Zinc Plated Steel
| No. of Ends | 3 |
| Material | Steel |
| Fitting Description | Swivel Tee |
| Fitting Angle | 90° |
| Finish | Zinc Plated |
| End Types | 37º Flare, 37° Swivel |
| Fitting Type | Hydraulic Swivel Adapter |
| Male Thread Size | 3/4-16 |
| Female Thread Size | 3/4-16 |
| Weight | 0.28 LB |

