- Swivel Tee
- 9/16-18 Male Thread
- 9/16-18 Female Thread
- 4000 psi Working Pressure
- Zinc Plated Steel
| Material | Steel |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| Fitting Description | Swivel Tee |
| Male Thread Size | 9/16-18 |
| End Types | 37º Flare, 37° Swivel |
| Female Thread Size | 9/16-18 |
| Finish | Zinc Plated |
| Fitting Type | Hydraulic Swivel Adapter |
| Weight | 0.16 LB |

