- Union Elbow
- 1/8" Tube O.D.
- 90° Fitting
- Forged Brass
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports.
| No. of Ends | 2 |
| End Types | Tubing |
| Fitting Angle | 90° |
| Tube O.D. | 1/8 in |
| Style | Push-In Union Elbow |
| Temperature Range [Max] | 200 °F |
| Fitting Description | Union Elbow |
| Material | Forged Brass |
| Temperature Range [Min] | -10 °F |
| Fitting Type | Union Elbow |
| Connection Type | Tube to Tube |
| Weight | 0.031 LB |

