- Stem Adapter
- 1/4" Tube O.D.
- 1/8" (NPTF) Male Thread
- EPDM Seal
- Polypropylene
| Fitting Description | Stem Adapter |
| Thread Type | NPTF |
| End Types | Tubing |
| Style | Liquifit™ Stem Adapter |
| Connection Type | Tubing |
| Male Thread | 1/8 in (NPTF) |
| Fitting Angle | Straight |
| Tube O.D. | 1/4 in |
| No. of Ends | 2 |
| Seal Material | EPDM |
| Material | Polypropylene |
| Fitting Type | Stem Adapter |
| Weight | 0.051 LB |

